BC12M600 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC)
Mfr # BC12M600
Zoro # G9930831
product price: $38.99
/eaKey Features
Abrasive Material
Silicon Carbide
Overall Length
8 in
Abrasive Length
2 1/2 in
Compatible Bore Diameter - Minimum
12 mm
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC12M600
Zoro #
G9930831
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Abrasive Length
2 1/2 in
Compatible Bore Diameter - Minimum
12 mm
Stem Diameter
0.17 in
Compatible Bore Diameter - Maximum
12 mm
Details
Item
Flexible Cylinder Hone
Grit
600
Abrasive Material
Silicon Carbide
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Primary Material Application
Stainless Steel
Operating Speed - Maximum
1,200 RPM
End Marking Color
Pink
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 12 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.17 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 600, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 12 mm, End Marking Color Pink, Stem Marking Color Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.