Zoro Homepage

BC1516800CD FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD)

  • Mfr # BC1516800CD

  • Zoro # G1381586


product price: $69.99
/ea

Key Features

Bore Dia.
15/16 in
Abrasive Material
Diamond
Grade
Medium
Overall Length
8 in
Hone Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC1516800CD
Zoro #
G1381586
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
15/16 in
Overall Length
8 in
Hone Length
3 in
Abrasive Length
3 in
Stem Diameter
0.23 in
Compatible Bore Diameter - Minimum
15/16 in
Compatible Bore Diameter - Maximum
15/16 in

Details

Item
Flexible Cylinder Hone
Grit
800
Abrasive Material
Diamond
Grade
Medium
Stem Marking Color
Yellow
End Marking Color
Yellow
Primary Material Application
Stainless Steel
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Operating Speed - Maximum
1,000 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 15/16 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.23 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Diamond, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 15/16 in, End Marking Color Yellow, Grade Medium, Stem Marking Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.