BC178240Z49 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 240 Grit, Zirconia Alumina No 1549 (Z49)
- Mfr # BC178240Z49
- Zoro # G9929127
product price:Â
$
48.19
/ea
Key Features
Bore Dia.
1.875
Abrasive Material
Zirconia Alumina #1549
Overall Length
8
Bore dia.
1-7/8"
Weight
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC178240Z49
- Zoro #
- G9929127
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 1.875
- Overall Length
- 8
- Bore dia.
- 1-7/8"
- Abrasive Length
- 3.00
Details
- Item
- Standard Small Diameter BC Flexible Hone
- Grit
- 240
- Abrasive Material
- Zirconia Alumina #1549
- Weight
- 0.25
- Recommended RPM
- 900 - 1000
Description
Honing Brush,1-7/8",48mm,240 Grit,Zinc
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.