Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC17880AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 80 Grit, Aluminum Oxide (AO)

  • Mfr # BC17880AO

  • Zoro # G9929258


product price: $42.79
/ea

Key Features

Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
3 in
Compatible Bore Diameter - Minimum
1 7/8 in
Stem Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC17880AO
Zoro #
G9929258
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Abrasive Length
3 in
Compatible Bore Diameter - Minimum
1 7/8 in
Stem Diameter
0.25 in
Compatible Bore Diameter - Maximum
1 7/8 in

Details

Item
Flexible Cylinder Hone
Grit
80
Abrasive Material
Aluminum Oxide
Stem Marking Color
Black
Operating Speed - Maximum
1,000 RPM
End Marking Color
Orange
Primary Material Application
Stainless Steel
Compatible Tool Type
Brake Cylinder, Wheel Cylinder

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 7/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 80, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 7/8 in, End Marking Color Orange, Stem Marking Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.