Zoro Homepage

BC18M170200CD FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD)

  • Mfr # BC18M170200CD

  • Zoro # G1381139


product price: $32.89
/ea

Key Features

Bore Dia.
18mm
Grit
170/200
Abrasive Material
Diamond
Grade
Coarse
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC18M170200CD
Zoro #
G1381139
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
18mm
Overall Length
8 in
Hone Length
2-1/2 in
Abrasive Length
2 1/2 in
Stem Diameter
0.19 in
Compatible Bore Diameter - Maximum
18 mm

Details

Item
Flexible Cylinder Hone
Grit
170/200
Abrasive Material
Diamond
Grade
Coarse
Compatible Tool Type
CNC Machine, Drill, Drill Press

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 18 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type CNC Machine, Drill, Drill Press, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.