Shop FLEX-HONE TOOL
See all product information
Create Account
BC18M180AO FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO)
- Mfr # BC18M180AO
- Zoro # G9931741
product price:Â
$
30.79
/ea
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
2 1/2 in
Compatible Bore Diameter - Maximum
18 mm
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC18M180AO
- Zoro #
- G9931741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in
- Abrasive Length
- 2 1/2 in
- Compatible Bore Diameter - Maximum
- 18 mm
- Compatible Bore Diameter - Minimum
- 18 mm
- Stem Diameter
- 0.19 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Flexible Cylinder Hone
- Grit
- 180
- Abrasive Material
- Aluminum Oxide
- Compatible Tool Type
- Brake Cylinder, Wheel Cylinder
- End Marking Color
- Red
- Primary Material Application
- Stainless Steel
- Operating Speed - Maximum
- 1,000 RPM
- Stem Marking Color
- Black
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 18 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 180, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 18 mm, End Marking Color Red, Stem Marking Color Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.