BC200120Z49 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 120 Grit, Zirconia Alumina No 1549 (Z49)

  • Mfr # BC200120Z49

  • Zoro # G9932259


product price:  $38.99
/ea

Key Features

Bore Dia.
2
Abrasive Material
Zirconia Alumina #1549
Overall Length
8
Bore dia.
2"
Weight
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC200120Z49
Zoro #
G9932259
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2
Overall Length
8
Bore dia.
2"
Abrasive Length
3.00

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
120
Abrasive Material
Zirconia Alumina #1549
Weight
0.31
Recommended RPM
600 - 900

Description

Flex-Hone,2",51mm,120 Zirc Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.