BC20060Z25 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 60 Grit, Zirconia Alumina No 1525 (Z25)
Mfr # BC20060Z25
Zoro # G9932487
product price:Â $39.19
/eaKey Features
Bore Dia.
2
Abrasive Material
Zirconia Alumina #1525
Overall Length
8
Bore dia.
2"
Weight
0.31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC20060Z25
Zoro #
G9932487
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
2
Overall Length
8
Bore dia.
2"
Abrasive Length
3.00
Details
Item
Standard Small Diameter BC Flexible Hone
Grit
60
Abrasive Material
Zirconia Alumina #1525
Weight
0.31
Recommended RPM
600 - 900
Description
Flex-Hone,2",51mm,60 Zirc Alum #1525
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.