Zoro Homepage

BC20M170200CD FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD)

  • Mfr # BC20M170200CD

  • Zoro # G1381866


product price: $44.49
/ea

Key Features

Bore Dia.
20mm
Abrasive Material
Diamond
Grade
Coarse
Hone Length
2-1/2 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC20M170200CD
Zoro #
G1381866
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
20mm
Hone Length
2-1/2 in
Overall Length
8 in
Abrasive Length
2 1/2 in
Compatible Bore Diameter - Maximum
20 mm
Stem Diameter
0.19 in
Compatible Bore Diameter - Minimum
20 mm

Details

Item
Flexible Cylinder Hone
Grit
170/200
Abrasive Material
Diamond
Grade
Coarse
Operating Speed - Maximum
1,000 RPM
Stem Marking Color
Yellow
End Marking Color
Red
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 20 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 20 mm, End Marking Color Red, Grade Coarse, Stem Marking Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.