BC20M180AO FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO)

  • Mfr # BC20M180AO

  • Zoro # G9212695


product price:  $34.39
/ea

Key Features

Bore Dia.
0.787
Grit
180
Abrasive Material
Aluminum Oxide
Overall Length
8
Bore dia.
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC20M180AO
Zoro #
G9212695
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.787
Overall Length
8
Bore dia.
20mm
Abrasive Length
2.50
Compatible Bore Diameter - Maximum
20 mm
Stem Diameter
0.19 in

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
180
Abrasive Material
Aluminum Oxide
Weight
0.13
Recommended RPM
900 - 1000
Operating Speed - Maximum
1,000 RPM
Compatible Tool Type
CNC Machine, Drill, Drill Press
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 20 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 180, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, End Marking Color Not Applicable, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.