Zoro Homepage

BC20M800CD FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD)

  • Mfr # BC20M800CD

  • Zoro # G2774807


product price: $53.69
/ea

Key Features

Bore Dia.
0.787
Grit
800 Mesh
Abrasive Material
Diamond
Grade
Medium
Hone Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC20M800CD
Zoro #
G2774807
UPC #
843469123251
Country of Origin
United States

Dimensions

Bore Dia.
0.787
Hone Length
2 1/2 in
Overall Length
8
Bore dia.
20mm
Abrasive Length
2.50
Stem Diameter
0.19 in
Compatible Bore Diameter - Maximum
20 mm

Details

Item
Diamond Flexible Hone
Grit
800 Mesh
Abrasive Material
Diamond
Grade
Medium
Weight
0.13
Recommended RPM
900 - 1000
Compatible Tool Type
CNC Machine, Drill, Drill Press
Primary Material Application
Ceramic
Operating Speed - Maximum
1,000 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 20 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 800, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Ceramic, End Marking Color Not Applicable, Grade Medium, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.