Zoro Homepage

BC21220BC FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 20 Grit, Boron Carbide (BC)

  • Mfr # BC21220BC

  • Zoro # G9933038


product price: $55.29
/ea

Key Features

Bore Dia.
2.5
Abrasive Material
Boron Carbide
Overall Length
8
Bore dia.
2-1/2"
Weight
0.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC21220BC
Zoro #
G9933038
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2.5
Overall Length
8
Bore dia.
2-1/2"
Abrasive Length
3.00

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
20
Abrasive Material
Boron Carbide
Weight
0.44
Recommended RPM
600 - 900

Description

Flex-Hone,2-1/2",64mm,20G Baron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.