BC212600AO FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO)
Mfr # BC212600AO
Zoro # G9933099
product price:Â $76.79
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
3 in
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC212600AO
Zoro #
G9933099
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Abrasive Length
3 in
Compatible Bore Diameter - Maximum
2 1/2 in
Stem Diameter
0.25 in
Compatible Bore Diameter - Minimum
2 1/2 in
Details
Item
Flexible Cylinder Hone
Grit
600
Abrasive Material
Aluminum Oxide
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Primary Material Application
Stainless Steel
Stem Marking Color
Black
End Marking Color
Pink
Operating Speed - Maximum
900 RPM
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 600, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 2 1/2 in, End Marking Color Pink, Stem Marking Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.