BC234170200CD FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD)
Mfr # BC234170200CD
Zoro # G9934027
product price: $433.99
/ea
Free Shipping & Returns
Key Features
Grit
170/200
Abrasive Material
Diamond
Overall Length
8 in
Abrasive Length
3 in
Stem Marking Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC234170200CD
Zoro #
G9934027
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Abrasive Length
3 in
Compatible Bore Diameter - Minimum
2 3/4 in
Compatible Bore Diameter - Maximum
2 3/4 in
Stem Diameter
0.25 in
Details
Item
Flexible Cylinder Hone
Grit
170/200
Abrasive Material
Diamond
Stem Marking Color
Yellow
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Primary Material Application
Stainless Steel
End Marking Color
Red
Operating Speed - Maximum
900 RPM
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 2 3/4 in, End Marking Color Red, Stem Marking Color Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.