BC258120Z49 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Zirconia Alumina No 1549 (Z49)

  • Mfr # BC258120Z49

  • Zoro # G9934760


product price:  $60.49
/ea

Key Features

Bore Dia.
2.625
Abrasive Material
Zirconia Alumina #1549
Overall Length
8
Bore dia.
2-5/8"
Weight
0.38
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC258120Z49
Zoro #
G9934760
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2.625
Overall Length
8
Bore dia.
2-5/8"
Abrasive Length
3.00

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
120
Abrasive Material
Zirconia Alumina #1549
Weight
0.38
Recommended RPM
600 - 900

Description

Flex-Hone,2-5/8",67mm,120G Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.