BC316170200CCBN FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN)

  • Mfr # BC316170200CCBN

  • Zoro # G8743407


product price:  $30.59
/ea

Key Features

Bore Dia.
0.187
Grit
170/200 Mesh
Abrasive Material
Cubic Boron Nitride
Overall Length
6
Weight
0.037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC316170200CCBN
Zoro #
G8743407
UPC #
843469126825
Country of Origin
United States

Dimensions

Bore Dia.
0.187
Overall Length
6
Abrasive Length
0.75

Details

Item
Bc 3/16"170/200C Mesh Cbn
Grit
170/200 Mesh
Abrasive Material
Cubic Boron Nitride
Weight
0.037
Recommended RPM
1000 - 1200

Description

Bc 3/16 In.170/200C Mesh Cbn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.