Zoro Homepage

BC316170200CD FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD)

  • Mfr # BC316170200CD

  • Zoro # G3246704


product price: $24.69
/ea

Key Features

Bore Dia.
0.187
Grit
170/200 Mesh
Abrasive Material
Diamond
Grade
Coarse
Hone Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC316170200CD
Zoro #
G3246704
UPC #
843469126832
Country of Origin
United States

Dimensions

Bore Dia.
0.187
Hone Length
3/4 in
Overall Length
6
Bore dia.
3/16"
Abrasive Length
0.75
Compatible Bore Diameter - Maximum
3/16 in
Stem Diameter
0.07 in

Details

Item
Diamond Flexible Hone
Grit
170/200 Mesh
Abrasive Material
Diamond
Grade
Coarse
Weight
0.0625
Recommended RPM
1000 - 1200
Operating Speed - Maximum
1,000 RPM
Compatible Tool Type
CNC Machine, Drill, Drill Press
Primary Material Application
Ceramic

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/16 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.07 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Ceramic, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.