BC316400 FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # BC316400
Zoro # G9916509
product price: $47.69
/eaKey Features
Abrasive Material
Silicon Carbide
Overall Length
6 in
Abrasive Length
3/4 in
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
End Marking Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC316400
Zoro #
G9916509
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Abrasive Length
3/4 in
Compatible Bore Diameter - Minimum
3/16 in
Stem Diameter
0.07 in
Compatible Bore Diameter - Maximum
3/16 in
Details
Item
Flexible Cylinder Hone
Grit
400
Abrasive Material
Silicon Carbide
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
End Marking Color
Yellow
Primary Material Application
Stainless Steel
Operating Speed - Maximum
1,200 RPM
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/16 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.07 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3/16 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.