BC316400AO FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 400 Grit, Aluminum Oxide (AO)

  • Mfr # BC316400AO

  • Zoro # G9916527


product price:  $50.49
/ea

Key Features

Abrasive Material
Aluminum Oxide
Overall Length
6 in
Abrasive Length
3/4 in
End Marking Color
Yellow
Stem Marking Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC316400AO
Zoro #
G9916527
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Abrasive Length
3/4 in
Compatible Bore Diameter - Maximum
3/16 in
Stem Diameter
0.07 in
Compatible Bore Diameter - Minimum
3/16 in

Details

Item
Flexible Cylinder Hone
Grit
400
Abrasive Material
Aluminum Oxide
End Marking Color
Yellow
Stem Marking Color
Black
Primary Material Application
Stainless Steel
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Operating Speed - Maximum
1,200 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/16 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.07 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Aluminum Oxide, Grit 400, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3/16 in, End Marking Color Yellow, Stem Marking Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.