Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC34120BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC)

  • Mfr # BC34120BC

  • Zoro # G7661223


product price: $31.89
/ea

Key Features

Bore Dia.
0.75
Grit
120
Abrasive Material
Boron Carbide
Overall Length
8
Weight
0.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC34120BC
Zoro #
G7661223
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.75
Overall Length
8
Abrasive Length
2.50

Details

Item
Flex-hone
Grit
120
Abrasive Material
Boron Carbide
Weight
0.13
Recommended RPM
900 - 1000

Description

Flex-hone, Compatible Firearm Caliber Not Applicable, End Marking Color Not Applicable, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.