Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC342500CD FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD)

  • Mfr # BC342500CD

  • Zoro # G700443142


product price: $69.95
/ea

Key Features

Bore Dia.
3/4 in
Abrasive Material
Diamond
Grade
Fine
Hone Length
2-1/2 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC342500CD
Zoro #
G700443142
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Hone Length
2-1/2 in
Overall Length
8 in
Abrasive Length
2 1/2 in
Compatible Bore Diameter - Minimum
3/4 in
Compatible Bore Diameter - Maximum
3/4 in
Stem Diameter
0.19 in

Details

Item
Flexible Cylinder Hone
Grit
2500
Abrasive Material
Diamond
Grade
Fine
Primary Material Application
Stainless Steel
End Marking Color
Blue
Stem Marking Color
Yellow
Operating Speed - Maximum
1,000 RPM
Compatible Tool Type
Brake Cylinder, Wheel Cylinder

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 2500, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3/4 in, End Marking Color Blue, Grade Fine, Stem Marking Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.