BC45M180AO FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 180 Grit, Aluminum Oxide (AO)

  • Mfr # BC45M180AO

  • Zoro # G9917096


product price: $30.99
/ea

Key Features

Bore Dia.
0.177
Abrasive Material
Aluminum Oxide
Overall Length
6
Weight
0.0625
Recommended RPM
1000 - 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC45M180AO
Zoro #
G9917096
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.177
Overall Length
6
Abrasive Length
0.75
Compatible Bore Diameter - Maximum
4 1/2 mm
Stem Diameter
0.06 in

Details

Item
Flexible Cylinder Hone
Grit
180
Abrasive Material
Aluminum Oxide
Weight
0.0625
Recommended RPM
1000 - 1200
Operating Speed - Maximum
1,200 RPM
Compatible Tool Type
CNC Machine, Drill, Drill Press
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/2 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.06 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Aluminum Oxide, Grit 180, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, End Marking Color Not Applicable, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.