Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC45M2500CD FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 2500 Mesh Grit, Diamond (CD)

  • Mfr # BC45M2500CD

  • Zoro # G500443144


product price: $32.19
/ea

Key Features

Bore Dia.
4.5mm
Abrasive Material
Diamond
Grade
Fine
Overall Length
6 in
Hone Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC45M2500CD
Zoro #
G500443144
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4.5mm
Overall Length
6 in
Hone Length
3/4 in
Abrasive Length
3/4 in
Stem Diameter
0.06 in
Compatible Bore Diameter - Minimum
4 1/2 mm
Compatible Bore Diameter - Maximum
4 1/2 mm

Details

Item
Flexible Cylinder Hone
Grit
2500
Abrasive Material
Diamond
Grade
Fine
Primary Material Application
Stainless Steel
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Stem Marking Color
Yellow
End Marking Color
Blue
Operating Speed - Maximum
1,200 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/2 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.06 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Diamond, Grit 2500, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 1/2 mm, End Marking Color Blue, Grade Fine, Stem Marking Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.