Zoro Homepage

BC45M800BC FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 800 Grit, Boron Carbide (BC)

  • Mfr # BC45M800BC

  • Zoro # G9917391


product price: $43.59
/ea

Key Features

Bore Dia.
0.177
Abrasive Material
Boron Carbide
Overall Length
6
Bore dia.
4.5mm
Weight
0.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC45M800BC
Zoro #
G9917391
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.177
Overall Length
6
Bore dia.
4.5mm
Abrasive Length
0.75

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
800
Abrasive Material
Boron Carbide
Weight
0.0625
Recommended RPM
1000 - 1200

Description

Flex-Hone,4.5mm,0.177",800 Grit Boron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.