Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC45M800CD FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD)

  • Mfr # BC45M800CD

  • Zoro # G1382152


product price: $36.24
/ea

Key Features

Bore Dia.
4.5mm
Abrasive Material
Diamond
Grade
Medium
Overall Length
6 in
Hone Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC45M800CD
Zoro #
G1382152
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4.5mm
Overall Length
6 in
Hone Length
3/4 in
Abrasive Length
3/4 in
Stem Diameter
0.06 in
Compatible Bore Diameter - Minimum
4 1/2 mm
Compatible Bore Diameter - Maximum
4 1/2 mm

Details

Item
Flexible Cylinder Hone
Grit
800
Abrasive Material
Diamond
Grade
Medium
End Marking Color
Yellow
Stem Marking Color
Yellow
Primary Material Application
Stainless Steel
Operating Speed - Maximum
1,200 RPM
Compatible Tool Type
Brake Cylinder, Wheel Cylinder

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/2 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.06 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Diamond, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 1/2 mm, End Marking Color Yellow, Grade Medium, Stem Marking Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.