BC4M240Z49 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Zirconia Alumina No 1549 (Z49)

  • Mfr # BC4M240Z49

  • Zoro # G9917455


product price:  $34.69
/ea

Key Features

Bore Dia.
0.157
Abrasive Material
Zirconia Alumina #1549
Overall Length
6
Bore dia.
4mm
Weight
0.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC4M240Z49
Zoro #
G9917455
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.157
Overall Length
6
Bore dia.
4mm
Abrasive Length
0.75

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
240
Abrasive Material
Zirconia Alumina #1549
Weight
0.0625
Recommended RPM
1000 - 1200

Description

Flex-Hone,4mm,0.157",240 Zirc Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.