Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC4M2500CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 2500 Mesh Grit, Diamond (CD)

  • Mfr # BC4M2500CD

  • Zoro # G1381656


product price: $34.29
/ea

Key Features

Bore Dia.
4mm
Abrasive Material
Diamond
Grade
Fine
Overall Length
6 in
Hone Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC4M2500CD
Zoro #
G1381656
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4mm
Overall Length
6 in
Hone Length
3/4 in
Abrasive Length
3/4 in
Compatible Bore Diameter - Maximum
4 mm
Compatible Bore Diameter - Minimum
4 mm
Stem Diameter
0.06 in

Details

Item
Flexible Cylinder Hone
Grit
2500
Abrasive Material
Diamond
Grade
Fine
Stem Marking Color
Yellow
Operating Speed - Maximum
1,200 RPM
End Marking Color
Blue
Primary Material Application
Stainless Steel
Compatible Tool Type
Brake Cylinder, Wheel Cylinder

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.06 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Diamond, Grit 2500, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 mm, End Marking Color Blue, Grade Fine, Stem Marking Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.