BC4M320AO FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 320 Grit, Aluminum Oxide (AO)
Mfr # BC4M320AO
Zoro # G9917525
product price: $46.99
/eaKey Features
Abrasive Material
Aluminum Oxide
Overall Length
6 in
Abrasive Length
3/4 in
Operating Speed - Maximum
1,200 RPM
Stem Marking Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC4M320AO
Zoro #
G9917525
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Abrasive Length
3/4 in
Compatible Bore Diameter - Minimum
4 mm
Compatible Bore Diameter - Maximum
4 mm
Stem Diameter
0.06 in
Details
Item
Flexible Cylinder Hone
Grit
320
Abrasive Material
Aluminum Oxide
Operating Speed - Maximum
1,200 RPM
Stem Marking Color
Black
Primary Material Application
Stainless Steel
End Marking Color
White
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.06 in, Abrasive Length 3/4 in, Overall Length 6 in, Abrasive Material Aluminum Oxide, Grit 320, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 mm, End Marking Color White, Stem Marking Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.