Shop FLEX-HONE TOOL
See all product information
Create Account
BC55M120Z25 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 120 Grit, Zirconia Alumina No 1525 (Z25)
- Mfr # BC55M120Z25
- Zoro # G9917638
product price:Â
$
30.69
/ea
Key Features
Bore Dia.
0.217
Abrasive Material
Zirconia Alumina #1525
Overall Length
8
Bore dia.
5.5mm
Weight
0.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC55M120Z25
- Zoro #
- G9917638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 0.217
- Overall Length
- 8
- Bore dia.
- 5.5mm
- Abrasive Length
- 1.50
Details
- Item
- Standard Small Diameter BC Flexible Hone
- Grit
- 120
- Abrasive Material
- Zirconia Alumina #1525
- Weight
- 0.06
- Recommended RPM
- 1000 - 1200
Description
Flex-Hone,5.5mm,0.217",120 Zirc Alum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.