Zoro Homepage

BC55M2500CCBN FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN)

  • Mfr # BC55M2500CCBN

  • Zoro # G8743556


product price: $51.79
/ea

Key Features

Bore Dia.
0.217
Grit
2500 Mesh
Abrasive Material
Cubic Boron Nitride
Overall Length
8
Weight
0.0418
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC55M2500CCBN
Zoro #
G8743556
UPC #
843469128430
Country of Origin
United States

Dimensions

Bore Dia.
0.217
Overall Length
8
Abrasive Length
1.50

Details

Item
Bc 5.5Mm 2500C Mesh Cbn
Grit
2500 Mesh
Abrasive Material
Cubic Boron Nitride
Weight
0.0418
Recommended RPM
1000 - 1200

Description

Bc 5.5Mm 2500C Mesh Cbn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.