Zoro Homepage

BC58600 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC)

  • Mfr # BC58600

  • Zoro # G5266554


product price: $32.19
/ea

Key Features

Bore Dia.
0.625
Abrasive Material
Silicon Carbide
Overall Length
8
Hone Length
2 1/2 in
Bore dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC58600
Zoro #
G5266554
UPC #
843469129079
Country of Origin
United States

Dimensions

Bore Dia.
0.625
Overall Length
8
Hone Length
2 1/2 in
Bore dia.
5/8"
Abrasive Length
2.50
Stem Diameter
0.19 in
Compatible Bore Diameter - Maximum
5/8 in

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
600
Abrasive Material
Silicon Carbide
Weight
0.06
Recommended RPM
900 - 1000
Operating Speed - Maximum
1,000 RPM
Compatible Tool Type
CNC Machine, Drill, Drill Press

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 600, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, End Marking Color Not Applicable, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.