Zoro Homepage

BC58800CD FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD)

  • Mfr # BC58800CD

  • Zoro # G900443119


product price: $38.59
/ea

Key Features

Bore Dia.
5/8 in
Grit
800
Abrasive Material
Diamond
Grade
Medium
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC58800CD
Zoro #
G900443119
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Overall Length
8 in
Hone Length
2-1/2 in
Abrasive Length
2 1/2 in
Compatible Bore Diameter - Minimum
3 1/2 in
Stem Diameter
0.19 in
Compatible Bore Diameter - Maximum
5/8 in

Details

Item
Flexible Cylinder Hone
Grit
800
Abrasive Material
Diamond
Grade
Medium
Operating Speed - Maximum
900 RPM
End Marking Color
Silver
Compatible Tool Type
CNC Machine, Drill, Drill Press
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 800, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 1/2 in, End Marking Color Silver, Grade Medium, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.