Zoro Homepage

BC5M800CD FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD)

  • Mfr # BC5M800CD

  • Zoro # G1381367


product price: $32.69
/ea

Key Features

Bore Dia.
5mm
Abrasive Material
Diamond
Grade
Medium
Hone Length
1-1/2 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC5M800CD
Zoro #
G1381367
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5mm
Hone Length
1-1/2 in
Overall Length
8 in
Abrasive Length
1 1/2 in
Compatible Bore Diameter - Minimum
5 mm
Stem Diameter
0.08 in
Compatible Bore Diameter - Maximum
5 mm

Details

Item
Flexible Cylinder Hone
Grit
800
Abrasive Material
Diamond
Grade
Medium
Stem Marking Color
Yellow
End Marking Color
Yellow
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Primary Material Application
Stainless Steel
Operating Speed - Maximum
1,200 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.08 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 5 mm, End Marking Color Yellow, Grade Medium, Stem Marking Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.