BC6M120Z49 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 120 Grit, Zirconia Alumina No 1549 (Z49)
Mfr # BC6M120Z49
Zoro # G9919038
product price:Â $29.19
/eaKey Features
Bore Dia.
0.236
Abrasive Material
Zirconia Alumina #1549
Overall Length
8
Bore dia.
6mm
Weight
0.06
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC6M120Z49
Zoro #
G9919038
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
0.236
Overall Length
8
Bore dia.
6mm
Abrasive Length
1.50
Details
Item
Standard Small Diameter BC Flexible Hone
Grit
120
Abrasive Material
Zirconia Alumina #1549
Weight
0.06
Recommended RPM
1000 - 1200
Description
Flex-Hone,6mm,0.236",120 Zirc Alum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.