Zoro Homepage

BC6M800CCBN FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN)

  • Mfr # BC6M800CCBN

  • Zoro # G8745236


product price: $47.89
/ea

Key Features

Bore Dia.
0.236
Grit
800 Mesh
Abrasive Material
Cubic Boron Nitride
Overall Length
8
Weight
0.0474
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC6M800CCBN
Zoro #
G8745236
UPC #
843469130549
Country of Origin
United States

Dimensions

Bore Dia.
0.236
Overall Length
8
Abrasive Length
1.50

Details

Item
Bc 6Mm 800C Mesh Cbn
Grit
800 Mesh
Abrasive Material
Cubic Boron Nitride
Weight
0.0474
Recommended RPM
1000 - 1200

Description

Bc 6Mm 800C Mesh Cbn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.