Zoro Homepage

BC78170200CD FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD)

  • Mfr # BC78170200CD

  • Zoro # G100443148


product price: $54.79
/ea

Key Features

Bore Dia.
7/8 in
Abrasive Material
Diamond
Grade
Coarse
Hone Length
3 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC78170200CD
Zoro #
G100443148
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Hone Length
3 in
Overall Length
8 in
Abrasive Length
3 in
Compatible Bore Diameter - Maximum
7/8 in
Stem Diameter
0.23 in
Compatible Bore Diameter - Minimum
7/8 in

Details

Item
Flexible Cylinder Hone
Grit
170/200
Abrasive Material
Diamond
Grade
Coarse
Stem Marking Color
Yellow
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
End Marking Color
Red
Operating Speed - Maximum
1,000 RPM
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.23 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 7/8 in, End Marking Color Red, Grade Coarse, Stem Marking Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.