Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC782500CD FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD)

  • Mfr # BC782500CD

  • Zoro # G600443167


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.875
Grit
2500 Mesh
Abrasive Material
Diamond
Grade
Fine
Overall Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC782500CD
Zoro #
G600443167
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.875
Overall Length
8
Hone Length
3 in
Abrasive Length
3 in
Stem Diameter
0.23 in
Compatible Bore Diameter - Maximum
7/8 in

Details

Item
Flexible Cylinder Hone
Grit
2500 Mesh
Abrasive Material
Diamond
Grade
Fine
Compatible Tool Type
CNC Machine, Drill, Drill Press

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.23 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Diamond, Grit 2500, Compatible Tool Type CNC Machine, Drill, Drill Press, End Marking Color Not Applicable, Grade Fine, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.