Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC7M12 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC)

  • Mfr # BC7M12

  • Zoro # G200443178


product price: $12.29
/ea

Key Features

Bore Dia.
7mm
Grit
120
Abrasive Material
Silicon Carbide
Grade
Coarse
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC7M12
Zoro #
G200443178
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7mm
Overall Length
8 in
Hone Length
2 in
Abrasive Length
2 in
Stem Diameter
0.13 in
Compatible Bore Diameter - Minimum
7 mm
Compatible Bore Diameter - Maximum
7 mm

Details

Item
Flexible Cylinder Hone
Grit
120
Abrasive Material
Silicon Carbide
Grade
Coarse
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
End Marking Color
Silver
Primary Material Application
Stainless Steel
Operating Speed - Maximum
1,200 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.13 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 7 mm, End Marking Color Silver, Grade Coarse, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.