Zoro Homepage

BC7M24 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC)

  • Mfr # BC7M24

  • Zoro # G3043275


product price: $14.69
/ea

Key Features

Bore Dia.
0.276
Abrasive Material
Silicon Carbide
Grade
Fine
Hone Length
2 in
Overall Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC7M24
Zoro #
G3043275
UPC #
843469131256
Country of Origin
United States

Dimensions

Bore Dia.
0.276
Hone Length
2 in
Overall Length
8
Bore dia.
7mm
Abrasive Length
2.00
Stem Diameter
0.13 in
Compatible Bore Diameter - Maximum
7 mm

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
240
Abrasive Material
Silicon Carbide
Grade
Fine
Weight
0.06
Recommended RPM
1000 - 1200
Primary Material Application
Cast Iron, Steel, Stainless Steel
Compatible Tool Type
CNC Machine, Drill, Drill Press
Operating Speed - Maximum
1,200 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.13 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Fine, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.