BC8M240AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO)

  • Mfr # BC8M240AO

  • Zoro # G9920060


product price: $23.69
/ea

Key Features

Bore Dia.
0.315
Abrasive Material
Aluminum Oxide
Overall Length
8
Bore dia.
8mm
Weight
0.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC8M240AO
Zoro #
G9920060
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.315
Overall Length
8
Bore dia.
8mm
Abrasive Length
2.00
Compatible Bore Diameter - Maximum
8 mm
Stem Diameter
0.14 in

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
240
Abrasive Material
Aluminum Oxide
Weight
0.06
Recommended RPM
1000 - 1200
Operating Speed - Maximum
1,200 RPM
Compatible Tool Type
CNC Machine, Drill, Drill Press
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 8 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, End Marking Color Not Applicable, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.