BC95M240AO FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO)

  • Mfr # BC95M240AO

  • Zoro # G9920377


product price:  $26.29
/ea

Key Features

Bore Dia.
0.374
Grit
240
Abrasive Material
Aluminum Oxide
Overall Length
8 in
Bore dia.
9.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC95M240AO
Zoro #
G9920377
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.374
Overall Length
8 in
Bore dia.
9.5mm
Abrasive Length
2 in
Compatible Bore Diameter - Maximum
3/8 in
Stem Diameter
0.14 in

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
240
Abrasive Material
Aluminum Oxide
Weight
0.06
Recommended RPM
1000 - 1200
Compatible Tool Type
CNC Machine, Drill, Drill Press
Operating Speed - Maximum
1,200 RPM
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, End Marking Color Not Applicable, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.