Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC95M2500CD FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD)

  • Mfr # BC95M2500CD

  • Zoro # G1381559


product price: $33.79
/ea

Key Features

Bore Dia.
9.5mm
Abrasive Material
Diamond
Grade
Fine
Hone Length
2 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC95M2500CD
Zoro #
G1381559
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9.5mm
Hone Length
2 in
Overall Length
8 in
Abrasive Length
2 in
Compatible Bore Diameter - Maximum
3/8 in
Stem Diameter
0.14 in
Compatible Bore Diameter - Minimum
9 1/2 mm

Details

Item
Flexible Cylinder Hone
Grit
2500
Abrasive Material
Diamond
Grade
Fine
Operating Speed - Maximum
1,200 RPM
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Stem Marking Color
Yellow
Primary Material Application
Stainless Steel
End Marking Color
Blue

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 2500, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 9 1/2 mm, End Marking Color Blue, Grade Fine, Stem Marking Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.