Zoro Homepage

BC9M12 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC)

  • Mfr # BC9M12

  • Zoro # G1382207


product price: $11.99
/ea

Key Features

Bore Dia.
9mm
Grit
120
Abrasive Material
Silicon Carbide
Grade
Coarse
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC9M12
Zoro #
G1382207
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9mm
Overall Length
8 in
Hone Length
2 in
Abrasive Length
2 in
Compatible Bore Diameter - Maximum
9 mm
Compatible Bore Diameter - Minimum
3/16 in
Stem Diameter
0.14 in

Details

Item
Flexible Cylinder Hone
Grit
120
Abrasive Material
Silicon Carbide
Grade
Coarse
End Marking Color
Blue
Compatible Tool Type
CNC Machine, Drill, Drill Press
Stem Marking Color
Yellow
Primary Material Application
Stainless Steel
Operating Speed - Maximum
1,200 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 9 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3/16 in, End Marking Color Blue, Grade Coarse, Stem Marking Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.