Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BCK24 3-Piece FLEX-HONE Kit in 240 Grit Silicon Carbide

  • Mfr # BCK24

  • Zoro # G5517122


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Grit
240
Abrasive Material
Silicon Carbide
Overall Length
8
Weight
0.5
Abrasive Length
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCK24
Zoro #
G5517122
UPC #
843469132970
Country of Origin
United States

Dimensions

Overall Length
8
Abrasive Length
3

Details

Item
Bc Kit 240Sc Flex-Hone Tool
Grit
240
Abrasive Material
Silicon Carbide
Weight
0.5

Description

Bc Kit 240Sc Flex-Hone Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.