Zoro Homepage

CHB1218 FLEX-HONE, 0.500" (12.7mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC)

  • Mfr # CHB1218

  • Zoro # G5517299


product price: $22.49
/ea

Key Features

Bore Dia.
0.5
Grit
180
Abrasive Material
Silicon Carbide
Overall Length
8
Weight
0.0813
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB1218
Zoro #
G5517299
UPC #
843469140005
Country of Origin
United States

Dimensions

Bore Dia.
0.5
Overall Length
8
Abrasive Length
2.50

Details

Item
Ch-B 1/2" Medium Chamfer 180Sc
Grit
180
Abrasive Material
Silicon Carbide
Weight
0.0813
Recommended RPM
900 - 1000

Description

Ch-B 1/2 In. Medium Chamfer 180Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.