Zoro Homepage

CHB4M24 FLEX-HONE for Chamfers, 0.157" (4mm) bore, 0.016-0.030 Chamfer, 240 Grit (SC)

  • Mfr # CHB4M24

  • Zoro # G5516352


product price: $39.79
/ea

Key Features

Bore Dia.
0.157
Grit
240
Abrasive Material
Silicon Carbide
Overall Length
6
Weight
0.0313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB4M24
Zoro #
G5516352
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.157
Overall Length
6
Abrasive Length
0.75

Details

Item
Ch-B 4Mm Medium Chamfer 240Sc
Grit
240
Abrasive Material
Silicon Carbide
Weight
0.0313
Recommended RPM
1000 - 1200

Description

Ch-B 4Mm Medium Chamfer 240Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.