Zoro Homepage

CHB6M18 FLEX-HONE for Chamfers, 0.236" (6mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC)

  • Mfr # CHB6M18

  • Zoro # G5516781


product price: $26.79
/ea

Key Features

Bore Dia.
0.236
Grit
180
Abrasive Material
Silicon Carbide
Overall Length
8
Weight
0.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB6M18
Zoro #
G5516781
UPC #
843469140173
Country of Origin
United States

Dimensions

Bore Dia.
0.236
Overall Length
8
Abrasive Length
1.50

Details

Item
Ch-B 6Mm Medium Chamfer 180Sc
Grit
180
Abrasive Material
Silicon Carbide
Weight
0.05
Recommended RPM
1000 - 1200

Description

Ch-B 6Mm Medium Chamfer 180Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.