Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHB9M18 FLEX-HONE, 0.354" (9mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC)

  • Mfr # CHB9M18

  • Zoro # G5518988


product price: $20.89
/ea

Key Features

Bore Dia.
0.354
Grit
180
Abrasive Material
Silicon Carbide
Overall Length
8
Weight
0.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB9M18
Zoro #
G5518988
UPC #
843469140265
Country of Origin
United States

Dimensions

Bore Dia.
0.354
Overall Length
8
Abrasive Length
2.00

Details

Item
Ch-B 9Mm Medium Chamfer 180Sc
Grit
180
Abrasive Material
Silicon Carbide
Weight
0.0625
Recommended RPM
1000 - 1200

Description

Ch-B 9Mm Medium Chamfer 180Sc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.