Zoro Homepage

CHC8M18 FLEX-HONE for Chamfers, 0.315" (8mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC)

  • Mfr # CHC8M18

  • Zoro # G5519590


product price: $20.19
/ea

Key Features

Bore Dia.
0.315
Grit
180
Abrasive Material
Silicon Carbide
Overall Length
8
Weight
0.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHC8M18
Zoro #
G5519590
UPC #
843469140562
Country of Origin
United States

Dimensions

Bore Dia.
0.315
Overall Length
8
Abrasive Length
2.00

Details

Item
Ch-C 8Mm Large Chamfer 180Sc
Grit
180
Abrasive Material
Silicon Carbide
Weight
0.0625
Recommended RPM
1000 - 1200

Description

Ch-C 8Mm Large Chamfer 180Sc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.