Zoro Homepage

Flex-Hone for Firearms

  • Mfr # 03341

  • Zoro # G410883801


product price: $42.19
/ea

Key Features

Grit
800
Abrasive Material
Aluminum Oxide
Overall Length
12 in
Abrasive Length
2 1/2 in
Compatible Firearm Caliber
28 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03341
Zoro #
G410883801
UPC #
843469158987
Country of Origin
United States

Dimensions

Overall Length
12 in
Abrasive Length
2 1/2 in
Compatible Bore Diameter - Maximum
9/16 in
Stem Diameter
0.19 in

Details

Item
Shotgun Chamber Hone
Grit
800
Abrasive Material
Aluminum Oxide
Compatible Firearm Caliber
28 Gauge
Primary Material Application
Stainless Steel
Stem Marking Color
Black
End Marking Color
Blue
Operating Speed - Maximum
1,200 RPM

Description

Shotgun Chamber Hone, Compatible Bore Diameter - Maximum 9/16 in, Compatible Firearm Caliber 28 Gauge, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 12 in, Abrasive Material Aluminum Oxide, Grit 800, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, End Marking Color Blue, Stem Marking Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.